Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 467C69

  • Mfr # 467C69

  • Zoro # G5381859


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Warning
Legend
Eye Protection Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467C69
Zoro #
G5381859
UPC #
00194484062422
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Eye Protection Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Orange
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Sign Legend Text Color
Black
Sign Legend Background Color
Orange
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Number of Printed Sides
1
Mirror Print
No
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Warning
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Metal Detectable
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Sign Legend
Eye Protection Required In This Area
Sign Header Background Color
Black, Orange
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Header Text Color
Black
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Required In This Area, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.