Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 468K86

  • Mfr # 468K86

  • Zoro # G5606732


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Notice
Legend
Hair Covering Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468K86
Zoro #
G5606732
UPC #
00194484069926
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Hair Covering Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a),FDA 21 CFR 110.10 (b)(6)
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black, Blue
Double-Sided
No
Sign Legend Text Color
Black, Blue
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Sign Header Text Color
White
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Legend
Hair Covering Required In This Area.
Sign Format
ANSI/OSHA Format
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
Sign Header
Notice
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Glow In The Dark
No
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Rigid
Anti-Slip Surface
No
Sign Header Background Color
Blue
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hair Covering Required In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.