Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 468L33

  • Mfr # 468L33

  • Zoro # G5602998


product price: $16.99
/ea

Key Features

Header
No Header
Legend
Eye And Ear Protection Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468L33
Zoro #
G5602998
UPC #
00194484070199
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Eye And Ear Protection Required
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 149 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Legend Background Color
White
Average Outdoor Durability
3 yr
Graffiti Resistant
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Number of Printed Sides
1
Metal Detectable
No
Write on Surface
No
Minimum Service Temperature
-50 Degrees F
Sign Format
Other Format
Glow In The Dark
Yes
Outdoor Life Expectancy
3 yr
Chemical Resistant
No
Sign Legend
Eye And Ear Protection Required.
State Specific Sign
No
Sign Header
No Header
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
190 Degrees F
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Minimum Application Temperature
-50 Degrees F
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Material Properties
Rigid
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Eye And Ear Protection Required., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products