Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 468M39

  • Mfr # 468M39

  • Zoro # G5637943


product price: $9.89
/ea

Key Features

Header
Caution
Legend
Ear And Eye Protection Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468M39
Zoro #
G5637943
UPC #
00194484071219
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Ear And Eye Protection Required
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
Yellow
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Header Background Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Header Background Color
Black
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Sign Header
Caution
Sign Legend
Ear And Eye Protection Required
Chemical Resistant
Yes
Material Properties
Rigid
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Write on Surface
No
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear And Eye Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.