Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 468M88

  • Mfr # 468M88

  • Zoro # G5631941


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Caution
Legend
Eye And Glove Protection Must Be Worn When Handling Chemicals
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468M88
Zoro #
G5631941
UPC #
00194484071707
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Eye And Glove Protection Must Be Worn When Handling Chemicals
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Yellow
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Sign Legend Color
Black, Blue
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Blue
Chemical Resistant
Yes
State Specific Sign
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Legend
Eye And Glove Protection Must Be Worn When Handling Chemicals.
Sign Header Background Color
Yellow
Sign Legend Background Color
White
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Sign Header Text Color
Black
Sign Header
Caution
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Write on Surface
No
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Includes Mounting Hardware
No
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye And Glove Protection Must Be Worn When Handling Chemicals., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.