Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 468N77

  • Mfr # 468N77

  • Zoro # G5555160


product price:  $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Caution
Legend
PPE Required Hard Hat Hearing Protection Safety Shoes
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
468N77
Zoro #
G5555160
UPC #
00194484072582
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
PPE Required Hard Hat Hearing Protection Safety Shoes
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Black
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Yellow
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Metal Detectable
No
Anti-Slip Surface
No
Sign Header
Caution
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Sign Legend
Ppe Required Hard Hat Hearing Protection Safety Shoes
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z535
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Sign Header Background Color
Black
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Symbol and Text
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ppe Required Hard Hat Hearing Protection Safety Shoes, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.