Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 468T83

  • Mfr # 468T83

  • Zoro # G5557008


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Warning
Legend
Do Not Dump Chemicals Solvents Or Oils Down Drains
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468T83
Zoro #
G5557008
UPC #
00194484075545
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Do Not Dump Chemicals Solvents Or Oils Down Drains
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,EPA 40 CFR 261.4
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black, Orange
Double-Sided
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black, Orange
Material Properties
Rigid
Write on Surface
No
State Specific Sign
No
Anti-Slip Surface
No
Sign Legend
Do Not Dump Chemicals Solvents Or Oils Down Drains
Average Outdoor Durability
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Text
Sign Legend Background Color
Orange
Sign Header Style
Text
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Warning
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Minimum Application Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Metal Detectable
No
Graffiti Resistant
Yes
Mirror Print
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Chemical Resistant
Yes
Sign Header Text Color
Black
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Dump Chemicals Solvents Or Oils Down Drains, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.