Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 469G84

  • Mfr # 469G84

  • Zoro # G5625057


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Legend
HOT WORK FIRE WATCH AREA
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469G84
Zoro #
G5625057
UPC #
00194484080082
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
HOT WORK FIRE WATCH AREA
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.252(a)(2)(iii),OSHA 29 CFR 1926.352(e)
Header Background Color
Black, Red, White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Legend Text Color
Black
Sign Legend Style
Text
Corrosion Resistant
Yes
Chemical Resistant
Yes
Graffiti Resistant
Yes
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.252(a)(2)(iii),OSHA 29 CFR 1926.352(e)
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Header
Danger
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Material Properties
Rigid
Glow In The Dark
No
Sign Header Text Color
White
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Write on Surface
No
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Sign Legend
Hot Work Fire Watch Area
Minimum Service Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Work Fire Watch Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.