Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 469L65

  • Mfr # 469L65

  • Zoro # G5613960


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469L65
Zoro #
G5613960
UPC #
00194484082802
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Lock Out Before Servicing. Failure To Lock Out Will Result In Severe Injury Or Death.
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
Legend Style
Symbol and Text
Header Background Color
Black, Red
Header Legend Color
White
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Graffiti Resistant
Yes
Material Properties
Rigid
Sign Header Style
Symbol and Text
Header Pictogram ID
PPIC-61
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Mirror Print
No
Includes Mounting Hardware
No
Chemical Resistant
Yes
Number of Printed Sides
1
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Format
ANSI/OSHA Format
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
Minimum Application Temperature
-90 Degrees F
Legend Pictogram Description
Lock
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Danger
Sign Header Text Color
White
Sign Legend
Lock Out Before Servicing. Failure To Lock Out Will Result In Severe Injury Or Death.
Sign Legend Style
Symbol and Text
Write on Surface
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Legend Pictogram ID
PPIC-76
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Red
Corrosion Resistant
Yes
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Maximum Service Temperature
168 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Lock Out Before Servicing. Failure To Lock Out Will Result In Severe Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.