Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 469N15

  • Mfr # 469N15

  • Zoro # G5623033


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Caution
Legend
Wet Floors Be Careful
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469N15
Zoro #
G5623033
UPC #
00194484083472
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Wet Floors Be Careful
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
Yellow
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Sign Legend Style
Text
Corrosion Resistant
Yes
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Write on Surface
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Header Style
Text
Glow In The Dark
No
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Number of Printed Sides
1
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Metal Detectable
No
Maximum Service Temperature
168 Degrees F
Mirror Print
No
State Specific Sign
No
Sign Header
Caution
Sign Legend Background Color
Yellow
Sign Legend
Wet Floors Be Careful
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Product Type
Wall Mount Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wet Floors Be Careful, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.