Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 469N48

  • Mfr # 469N48

  • Zoro # G5064838


product price: $9.79
/ea

Key Features

Header
Caution
Legend
Floor Slippery When Wet
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469N48
Zoro #
G5064838
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Floor Slippery When Wet
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Header Legend Color
Yellow
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Write on Surface
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Sign Header Text Color
Yellow
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Legend Pictogram ID
PSTF-29
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Sign Legend
Floor Slippery When Wet
Material Properties
Rigid
Mirror Print
No
Sign Legend Background Color
Yellow
State Specific Sign
No
Legend Pictogram Description
Slip Hazard
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Black
Sign Header
Caution
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Product Type
Wall Mount Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Slippery When Wet, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.