Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 469N69

  • Mfr # 469N69

  • Zoro # G5588027


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Caution
Legend
Slippery Floor. Falls May Result In Injury.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469N69
Zoro #
G5588027
UPC #
00194484083847
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Slippery Floor. Falls May Result In Injury.
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Header Background Color
Yellow
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Black
Sign Legend Color
Black
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
State Specific Sign
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Header Pictogram ID
PPIC-55
Write on Surface
No
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Sign Legend
Slippery Floor. Falls May Result In Injury.
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Metal Detectable
No
Sign Legend Background Color
White
Legend Pictogram ID
PSTF-33
Protective Coating
Clear Liquid Laminate
Sign Format
ANSI/OSHA Format
Sign Header Text Color
Black
Mirror Print
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
Legend Pictogram Description
Slip Hazard
Sign Header Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Material Properties
Rigid
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Header Style
Symbol and Text
Minimum Service Temperature
-90 Degrees F
Sign Header
Caution
Product Type
Wall Mount Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Slippery Floor. Falls May Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products