Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 469N92

  • Mfr # 469N92

  • Zoro # G5064923


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Caution
Legend
Slippery Floor
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469N92
Zoro #
G5064923
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Slippery Floor
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Header Background Color
Black
OSHA Compliant
Yes
Header Legend Color
Yellow
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Sign Header Background Color
Black
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Sign Header
Caution
Sign Header Style
Text
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Legend
Slippery Floor
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Legend Style
Text
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
Yellow
Mirror Print
No
Sign Header Text Color
Yellow
Write on Surface
No
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Sign Format
Traditional OSHA
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Product Type
Wall Mount Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Slippery Floor, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.