Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English

  • Mfr # 469T57

  • Zoro # G5619682


product price: $16.99
/ea

Key Features

Sign Material
Polyethylene
Legend
FIRE DEPARTMENT CONNECTION
Width
10 in
Thickness
0.07 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469T57
Zoro #
G5619682
UPC #
00194484085018
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.07 in
Height
7 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
FIRE DEPARTMENT CONNECTION
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.158,NFPA 13
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Header
No Header
Legend Color
Red
Sign Legend Text Color
Red
Write on Surface
No
Metal Detectable
No
Application
Indoor/Outdoor
ANSI 969 Compliant
No
Number of Printed Sides
1
Protective Coating
No Protective Coating
Minimum Application Temperature
-50 Degrees F
Corrosion Resistant
No
Sign Header
No Header
Minimum Service Temperature
-50 Degrees F
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Material Properties
Rigid
Graffiti Resistant
No
Glow In The Dark
Yes
Sign Legend Background Color
White
Outdoor Life Expectancy
3 yr
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
190 Degrees F
Sign Legend
Fire Department Connection
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
State Specific Sign
No
NFPA Standard
NFPA 13
Sign Legend Style
Text
Average Outdoor Durability
3 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.158
Chemical Resistant
No
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Department Connection, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.