Shop CONDOR

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English

  • Mfr # 469Z59
  • Zoro # G5634303

product price: 
$
9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Sign Material
Polyethylene
Legend
FIRE HOSE
Width
10 in
Thickness
0.055 in
Height
7 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
469Z59
Zoro #
G5634303
UPC #
00194484090234
Country of Origin
United States
Item
Safety Sign
Sign Material
Polyethylene
Legend
FIRE HOSE
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.158(c)(1),OSHA 29 CFR 1926.150,NFPA 14
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
No Header
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Legend/Background Color
Red/White
Legend Color
White
Sign Legend Text Color
White
Write on Surface
No
Application
Indoor/Outdoor
Metal Detectable
No
Sign Mounting Location
Wall
State Specific Sign
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Maximum Service Temperature
168 Degrees F
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.158(c)(1),OSHA 29 CFR 1926.150
Includes Mounting Hardware
No
Sign Legend Background Color
Red, White
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Legend
Fire Hose
Material Properties
Rigid
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Sign Format
Other Format
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Anti-Slip Surface
No
NFPA Standard
NFPA 14
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Dimensions

Width
10 in
Thickness
0.055 in
Height
7 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Hose, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.