Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English

  • Mfr # 470A24

  • Zoro # G5603199


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Sign Material
Polyethylene
Legend
FIRE EXTINGUISHER INSIDE
Width
10 in
Thickness
0.055 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470A24
Zoro #
G5603199
UPC #
00194484090876
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.055 in
Height
7 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
FIRE EXTINGUISHER INSIDE
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header
No Header
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Color
Red/White
Legend/Background Color
Red/White
Sign Legend Text Color
Red, White
Metal Detectable
No
Write on Surface
No
Application
Indoor/Outdoor
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Material Properties
Rigid
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Sign Legend
Fire Extinguisher Inside
Graffiti Resistant
Yes
Chemical Resistant
Yes
NFPA Standard
NFPA 10
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend Background Color
Red; White
ANSI Standards
ANSI Z535
Number of Printed Sides
1
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher Inside, Sign Legend Background Color Red; White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.