Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470F06

  • Mfr # 470F06

  • Zoro # G5386923


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
No Header
Legend
No Chemical Storage Allowed In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470F06
Zoro #
G5386923
UPC #
00194484093105
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Chemical Storage Allowed In This Area
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend
No Chemical Storage Allowed In This Area
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Sign Legend Style
Text
State Specific Sign
No
ANSI 969 Compliant
No
Chemical Resistant
Yes
Metal Detectable
No
Write on Surface
No
Sign Legend Background Color
Yellow
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Header
No Header
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Chemical Storage Allowed In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.