Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470F18

  • Mfr # 470F18

  • Zoro # G5164490


product price: $9.79
/ea

Key Features

Header
No Header
Legend
Waste Oil Storage Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470F18
Zoro #
G5164490
UPC #
00194484044589
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Waste Oil Storage Area
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1200
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
ANSI Standards
ANSI Z535
Material Properties
Rigid
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Sign Header
No Header
Mirror Print
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1200
Sign Legend
Waste Oil Storage Area
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Sign Format
Other Format
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
Red; White
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Waste Oil Storage Area, Sign Legend Background Color Red; White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.