Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470F88

  • Mfr # 470F88
  • Zoro # G5383432
product price: 
$
9.79
/ea

Key Features

Header
Danger
Legend
Chemical Storage
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
470F88
Zoro #
G5383432
UPC #
00194484093389
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
Chemical Storage
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Header Background Color
Black, Red, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1200
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Material Properties
Rigid
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Sign Header
Danger
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Sign Header Background Color
Black; Red; White
Write on Surface
No
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
White
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Chemical Storage
Sign Header Style
Text
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Sign Legend Style
Text
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1200
Includes Mounting Hardware
No
Number of Printed Sides
1
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Storage, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.