Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470K44

  • Mfr # 470K44

  • Zoro # G5261352


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Caution
Legend
Entry Prohibited Without Permit Test For O2 Deficiency, H2S And Combustible Vapors
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470K44
Zoro #
G5261352
UPC #
00194484046064
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Entry Prohibited Without Permit Test For O2 Deficiency, H2S And Combustible Vapors
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146 App B
Double-Sided
No
Legend Style
Text
Header Background Color
Black
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Glow In The Dark
No
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Sign Legend
Entry Prohibited Without Permit Test For O2 Deficiency, H2S And Combustible Vapors
Metal Detectable
No
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Write on Surface
No
Sign Header
Caution
Includes Mounting Hardware
No
Sign Header Style
Text
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Text
Anti-Slip Surface
No
State Specific Sign
No
Sign Header Text Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146 App B
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Entry Prohibited Without Permit Test For O2 Deficiency, H2S And Combustible Vapors, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.