Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470K56

  • Mfr # 470K56

  • Zoro # G5206840


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Legend
Acetylene Flammable
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470K56
Zoro #
G5206840
UPC #
00194484046125
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Acetylene Flammable
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.102
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black, Yellow
Header Background Color
Black, Red
Sign Legend Text Color
Black, Yellow
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
Minimum Application Temperature
-90 Degrees F
Sign Legend
Acetylene Flammable.
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Sign Format
ANSI/OSHA Format
Sign Header Text Color
White
Graffiti Resistant
Yes
Metal Detectable
No
Sign Header Background Color
Red
Mirror Print
No
Sign Header
Danger
Number of Printed Sides
1
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Chemical Resistant
Yes
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.102
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Acetylene Flammable., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.