Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470L12

  • Mfr # 470L12

  • Zoro # G5769169


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Legend
Diesel Fuel. Flammable.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470L12
Zoro #
G5769169
UPC #
00194484094911
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Diesel Fuel. Flammable.
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black, Yellow
Header Legend Color
White
Header Background Color
Black, Red
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Header Pictogram ID
PPIC-61
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-90 Degrees F
Sign Format
ANSI/OSHA Format
Write on Surface
No
Sign Header
Danger
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Sign Header Style
Symbol and Text
Sign Legend
Diesel Fuel. Flammable.
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Protective Coating
Clear Liquid Laminate
Legend Pictogram ID
PFXG-36
Sign Mounting Location
Wall
Material Properties
Rigid
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram Description
Flammable, Fire
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Legend Background Color
White
Sign Header Background Color
Red
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Diesel Fuel. Flammable., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.