Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470N50

  • Mfr # 470N50

  • Zoro # G5623009


product price:  $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Notice
Legend
Chemical Spills Must Be Reported Immediately
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470N50
Zoro #
G5623009
UPC #
00194484095574
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Chemical Spills Must Be Reported Immediately
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Blue
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.120 App C (9)
Sign Legend Text Color
Black
Glow In The Dark
No
Chemical Resistant
Yes
Corrosion Resistant
Yes
Sign Legend
Chemical Spills Must Be Reported Immediately
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Notice
Mirror Print
No
Sign Header Background Color
Blue
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Material Properties
Rigid
Sign Header Style
Text
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Header Text Color
White
State Specific Sign
No
Write on Surface
No
ANSI Standards
ANSI Z535
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.120 App C (9)
Sign Legend Background Color
White
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Spills Must Be Reported Immediately, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.