Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470P04

  • Mfr # 470P04

  • Zoro # G5623830


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Legend
Pesticide Storage Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470P04
Zoro #
G5623830
UPC #
00194484095710
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Pesticide Storage Area
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,EPA 40 CFR 170
Header Background Color
Black, Red, White
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Mirror Print
No
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Header
Danger
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Sign Header Style
Text
Legend Pictogram ID
PPIC-146
Sign Legend Background Color
White
Legend Pictogram Description
Skull And Crossbones
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Rigid
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black; Red; White
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Pesticide Storage Area
Corrosion Resistant
Yes
Write on Surface
No
Sign Header Text Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pesticide Storage Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.