Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470P30

  • Mfr # 470P30

  • Zoro # G5292478


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Legend
Pesticide Storage Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470P30
Zoro #
G5292478
UPC #
00194484047634
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Pesticide Storage Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,EPA 40 CFR 170
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
White
Header Background Color
Black, Red, White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Legend Background Color
White
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
4 Corner
Number of Printed Sides
1
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Sign Header
Danger
Sign Header Text Color
White
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Mirror Print
No
Sign Legend
Pesticide Storage Authorized Personnel Only
Material Properties
Rigid
Metal Detectable
No
Sign Mounting Location
Wall
Sign Header Background Color
Black; Red; White
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pesticide Storage Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.