Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470R26

  • Mfr # 470R26

  • Zoro # G5614347


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
No Header
Legend
Diesel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470R26
Zoro #
G5614347
UPC #
00194484096076
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Diesel Only
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Standards
GHS,NFPA 704,OSHA 29 CFR 1910.1200
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
White
ANSI Compliant
No
Legend Style
Text
Sign Legend Text Color
White
Sign Legend
Diesel Only
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
Red
Anti-Slip Surface
No
Write on Surface
No
NFPA Standard
NFPA 704
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
Sign Format
Other Format
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header
No Header
State Specific Sign
No
Mirror Print
No
Metal Detectable
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.1200
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Diesel Only, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.