Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470R32

  • Mfr # 470R32

  • Zoro # G5563420


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
No Header
Legend
Gas Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470R32
Zoro #
G5563420
UPC #
00194484096137
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Gas Only
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
ANSI Compliant
No
Sign Legend Color
White
Standards
GHS,NFPA 704,OSHA 29 CFR 1910.1200
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
White
Anti-Slip Surface
No
Chemical Resistant
Yes
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Mounting Pattern
4 Corner
NFPA Standard
NFPA 704
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Graffiti Resistant
Yes
Sign Legend
Gas Only
Sign Format
Other Format
Sign Header
No Header
Sign Mounting Location
Wall
Sign Legend Background Color
Red
Minimum Application Temperature
-90 Degrees F
State Specific Sign
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Write on Surface
No
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.1200
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Gas Only, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.