Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470R62

  • Mfr # 470R62
  • Zoro # G5614222
product price: 
$
9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Danger
Legend
Acid
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
470R62
Zoro #
G5614222
UPC #
00194484096434
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
Acid
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
White
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Header Background Color
Black; Red; White
ANSI Standards
ANSI Z535
Mirror Print
No
Graffiti Resistant
Yes
Sign Header
Danger
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Legend Pictogram ID
PCHL-25
Legend Pictogram Description
Chemical On Hand
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Sign Legend
Acid
Sign Header Text Color
White
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acid, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.