Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470T34

  • Mfr # 470T34

  • Zoro # G5625267


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Danger
Legend
Chlorine
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470T34
Zoro #
G5625267
UPC #
00194484097141
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Chlorine
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red, White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
State Specific Sign
No
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Sign Header Text Color
White
Material Properties
Rigid
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Chlorine
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
Sign Header
Danger
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Metal Detectable
No
Includes Mounting Hardware
No
Sign Header Background Color
Black; Red; White
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chlorine, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.