Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470T86

  • Mfr # 470T86

  • Zoro # G5570107


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Danger
Legend
Diesel
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470T86
Zoro #
G5570107
UPC #
00194484097660
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Diesel
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red, White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Sign Legend
Diesel
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Sign Legend Style
Text
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Header Background Color
Black; Red; White
Sign Header Style
Text
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Sign Header
Danger
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Sign Header Text Color
White
Mounting Pattern
4 Corner
Write on Surface
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Diesel, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.