Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470T96

  • Mfr # 470T96

  • Zoro # G5571890


product price: $9.79
/ea

Key Features

Header
Danger
Legend
Diesel Fuel
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470T96
Zoro #
G5571890
UPC #
00194484097769
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Diesel Fuel
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Header Background Color
Black, Red, White
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Text
Header Legend Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Mounting Pattern
4 Corner
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Danger
Anti-Slip Surface
No
Number of Printed Sides
1
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Metal Detectable
No
Graffiti Resistant
Yes
Sign Header Background Color
Black; Red; White
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
Material Properties
Rigid
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Write on Surface
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Sign Legend Style
Text
Sign Legend
Diesel Fuel
ANSI Standards
ANSI Z535
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Diesel Fuel, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.