Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470U31

  • Mfr # 470U31

  • Zoro # G5613839


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Danger
Legend
Gasoline
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470U31
Zoro #
G5613839
UPC #
00194484098100
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Gasoline
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
White
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Background Color
Black, Red, White
Double-Sided
No
Sign Legend Text Color
Black
Sign Legend Background Color
White
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Metal Detectable
No
Write on Surface
No
Includes Mounting Hardware
No
Sign Legend
Gasoline
Material Properties
Rigid
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Header Background Color
Black; Red; White
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Glow In The Dark
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Format
Traditional OSHA
Sign Legend Style
Text
Graffiti Resistant
Yes
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Sign Header
Danger
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Gasoline, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.