Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470U45

  • Mfr # 470U45

  • Zoro # G5555739


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Legend
Gasoline And Oil
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470U45
Zoro #
G5555739
UPC #
00194484098247
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Gasoline And Oil
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red, White
Double-Sided
No
Header Legend Color
White
Sign Legend Text Color
Black
Sign Header Text Color
White
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Text
Sign Legend
Gasoline And Oil
Includes Mounting Hardware
No
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Header Background Color
Black; Red; White
State Specific Sign
No
Glow In The Dark
No
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Sign Header
Danger
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Mirror Print
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Header Style
Text
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Gasoline And Oil, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.