Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470U90

  • Mfr # 470U90

  • Zoro # G5632337


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Danger
Legend
Hydrogen Peroxide
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470U90
Zoro #
G5632337
UPC #
00194484098698
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Hydrogen Peroxide
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
Sign Header Background Color
Black; Red; White
Graffiti Resistant
Yes
Mirror Print
No
Sign Header
Danger
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Header Style
Text
Glow In The Dark
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Write on Surface
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Sign Header Text Color
White
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Sign Legend
Hydrogen Peroxide
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hydrogen Peroxide, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.