Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470V17

  • Mfr # 470V17

  • Zoro # G5570892


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Danger
Legend
Natural Gas
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470V17
Zoro #
G5570892
UPC #
00194484098957
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Natural Gas
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black, Yellow
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Black, Red
Sign Legend Text Color
Black, Yellow
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Sign Legend
Natural Gas.
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Red
Sign Header
Danger
Anti-Slip Surface
No
Mirror Print
No
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
Sign Mounting Location
Wall
Sign Legend Background Color
White
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Natural Gas., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.