Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 471F06

  • Mfr # 471F06

  • Zoro # G5058538


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Safety First
Legend
Personal Eyewash
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471F06
Zoro #
G5058538
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First
Legend
Personal Eyewash
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Green
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Legend Style
Text
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Material Properties
Rigid
Glow In The Dark
No
Mirror Print
No
Metal Detectable
No
Sign Legend Style
Text
Minimum Application Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Chemical Resistant
Yes
Sign Header
Safety First
Anti-Slip Surface
No
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Sign Header Background Color
Green
ANSI Standards
ANSI Z535,ANSI Z358.1
Sign Legend
Personal Eyewash
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Personal Eyewash, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.