Shop CONDOR

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 471F14

  • Mfr # 471F14
  • Zoro # G5058553

product price: 
$
9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Safety First
Legend
Safety Shower And Eyewash Station
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
471F14
Zoro #
G5058553
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
Safety First
Legend
Safety Shower And Eyewash Station
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Header Background Color
Green
Legend Style
Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Material Properties
Rigid
Glow In The Dark
No
Mirror Print
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Legend Style
Text
ANSI Standards
ANSI Z535,ANSI Z358.1
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Sign Header Background Color
Green
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Sign Header
Safety First
Sign Legend
Safety Shower And Eyewash Station
State Specific Sign
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Shower And Eyewash Station, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.