Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 471L44

  • Mfr # 471L44

  • Zoro # G5364672


product price: $9.79
/ea

Key Features

Header
No Header
Legend
Argon Full Cylinders
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471L44
Zoro #
G5364672
UPC #
00194484101701
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Argon Full Cylinders
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Green
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Text Color
Green
Glow In The Dark
No
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
State Specific Sign
No
Chemical Resistant
Yes
Sign Legend Style
Text
Sign Legend Background Color
White
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Sign Header
No Header
Anti-Slip Surface
No
Sign Legend
Argon Full Cylinders
Sign Mounting Location
Wall
Metal Detectable
No
Write on Surface
No
Sign Format
Other Format
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
ANSI Standards
ANSI Z535
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Argon Full Cylinders, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.