Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 471L68

  • Mfr # 471L68
  • Zoro # G5268090
product price: 
$
9.79
/ea

Key Features

Header
No Header
Legend
Helium Full Cylinders
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
471L68
Zoro #
G5268090
UPC #
00194484014315
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Helium Full Cylinders
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Green
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Green
Glow In The Dark
No
Write on Surface
No
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Legend
Helium Full Cylinders
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Other Format
ANSI 969 Compliant
No
State Specific Sign
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Header
No Header
Material Properties
Rigid
Metal Detectable
No
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Mirror Print
No
Sign Legend Style
Text
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Helium Full Cylinders, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products