Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 471L87

  • Mfr # 471L87

  • Zoro # G5182088


product price: $9.79
/ea

Key Features

Header
No Header
Legend
Full Cylinders
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471L87
Zoro #
G5182088
UPC #
00194484014360
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Full Cylinders
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
White
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
White
Glow In The Dark
No
Sign Legend
Full Cylinders
Chemical Resistant
Yes
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Format
Other Format
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header
No Header
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Metal Detectable
No
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Legend Background Color
Blue
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Full Cylinders, Sign Legend Background Color Blue, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.