Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 471M49

  • Mfr # 471M49

  • Zoro # G5058912


product price: $9.79
/ea

Key Features

Header
No Header
Legend
Empty
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471M49
Zoro #
G5058912
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Empty
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Sign Legend Text Color
White
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend Background Color
Red
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
State Specific Sign
No
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Format
Other Format
Minimum Application Temperature
-90 Degrees F
Sign Legend
Empty
Mounting Pattern
4 Corner
Metal Detectable
No
Mirror Print
No
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Rigid
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Header
No Header
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Empty, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.