Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 471N06

  • Mfr # 471N06

  • Zoro # G5058020


product price: $9.79
/ea

Key Features

Header
No Header
Legend
Full Cylinder
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471N06
Zoro #
G5058020
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Full Cylinder
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
Legend Style
Text
Sign Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Text Color
White
Corrosion Resistant
Yes
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Sign Format
Other Format
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Glow In The Dark
No
Chemical Resistant
Yes
Sign Legend
Full Cylinder
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Header
No Header
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Green
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
State Specific Sign
No
Mirror Print
No
ANSI Standards
ANSI Z535
Material Properties
Rigid
Sign Mounting Location
Wall
Minimum Application Temperature
-90 Degrees F
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Full Cylinder, Sign Legend Background Color Green, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.