Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 471R17

  • Mfr # 471R17

  • Zoro # G5058720


product price: $9.79
/ea

Key Features

Header
Notice
Legend
Chain All Cylinders Securely
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471R17
Zoro #
G5058720
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Chain All Cylinders Securely
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Header Background Color
Blue
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(b),OSHA 29 CFR 1910.253,OSHA 29 CFR 1926.350
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Anti-Slip Surface
No
ANSI 969 Compliant
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Blue
Sign Format
Traditional OSHA
Sign Legend Style
Text
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Glow In The Dark
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Metal Detectable
No
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Number of Printed Sides
1
Sign Header Text Color
White
Sign Header
Notice
Includes Mounting Hardware
No
Sign Legend
Chain All Cylinders Securely
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(b),OSHA 29 CFR 1910.253,OSHA 29 CFR 1926.350
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chain All Cylinders Securely, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.