Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 471R37

  • Mfr # 471R37

  • Zoro # G5551749


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Notice
Legend
Cylinders Not Connected Must Be Capped
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471R37
Zoro #
G5551749
UPC #
00194484103927
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Cylinders Not Connected Must Be Capped
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Blue
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.253
Sign Legend Text Color
Black
Sign Legend
Cylinders Not Connected Must Be Capped
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Sign Header
Notice
State Specific Sign
No
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Metal Detectable
No
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Header Text Color
White
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Glow In The Dark
No
Mounting Pattern
4 Corner
Sign Legend Style
Text
Sign Header Background Color
Blue
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.253
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Cylinders Not Connected Must Be Capped, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.