Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 472C42

  • Mfr # 472C42
  • Zoro # G5251360
product price: 
$
9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
No Header
Legend
No Admittance Employees Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
472C42
Zoro #
G5251360
UPC #
00194484017835
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Admittance Employees Only
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.32(d)
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Text Color
Black, Red
Legend Pictogram Description
No Entry
ANSI 969 Compliant
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Sign Legend
No Admittance Employees Only
Graffiti Resistant
Yes
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.32(d)
Write on Surface
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Legend Pictogram ID
PADM-74
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Sign Header
No Header
Sign Format
Other Format
Number of Printed Sides
1
Material Properties
Rigid
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Admittance Employees Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.