Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 472C58

  • Mfr # 472C58

  • Zoro # G5899612


product price: $6.49
/ea
Sold in multiples of 3 for $19.47

Key Features

Header
No Header
Legend
No Admittance Except To Employees on Duty
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472C58
Zoro #
G5899612
UPC #
00194484166564
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Admittance Except To Employees on Duty
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Sign Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.32(d)
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
White
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Sign Legend Background Color
Blue
Sign Legend
No Admittance Except To Employees On Duty
Graffiti Resistant
Yes
State Specific Sign
No
Includes Mounting Hardware
No
Write on Surface
No
Corrosion Resistant
Yes
Sign Legend Style
Text
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
ANSI 969 Compliant
No
Chemical Resistant
Yes
Glow In The Dark
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Metal Detectable
No
Mirror Print
No
Sign Format
Other Format
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.32(d)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Admittance Except To Employees On Duty, Sign Legend Background Color Blue, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.