Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 472D64

  • Mfr # 472D64

  • Zoro # G5242960


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Notice
Legend
All Vehicles and Personnel Entering Or Leaving The Premises Subject To Search
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472D64
Zoro #
G5242960
UPC #
00194484018283
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
All Vehicles and Personnel Entering Or Leaving The Premises Subject To Search
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Blue
Double-Sided
No
Sign Legend Text Color
Black
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Mirror Print
No
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
Metal Detectable
No
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Sign Mounting Location
Wall
Sign Header Style
Text
Mounting Pattern
4 Corner
Sign Legend
All Vehicles And Personnel Entering Or Leaving The Premises Subject To Search
Sign Legend Style
Text
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Header
Notice
State Specific Sign
No
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Header Text Color
White
Graffiti Resistant
Yes
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend All Vehicles And Personnel Entering Or Leaving The Premises Subject To Search, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.