Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 472G24

  • Mfr # 472G24

  • Zoro # G5219291


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Restricted Area
Legend
Authorized Employees Only (Badged And Background Checked) During Air Container Loading Operations
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472G24
Zoro #
G5219291
UPC #
00194484018948
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Restricted Area
Legend
Authorized Employees Only (Badged And Background Checked) During Air Container Loading Operations
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.32(d)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red, White
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
Red, White
Glow In The Dark
No
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Restricted Area
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Sign Format
Other Format
Anti-Slip Surface
No
Mirror Print
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Write on Surface
No
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Legend
Authorized Employees Only (Badged And Background Checked) During Air Container Loading Operations
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.32(d)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Authorized Employees Only (Badged And Background Checked) During Air Container Loading Operations, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.