Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 472K07

  • Mfr # 472K07

  • Zoro # G5293062


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Caution
Legend
Do Not Enter.
Width
10 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472K07
Zoro #
G5293062
UPC #
00194484020460
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Do Not Enter.
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Header Background Color
Black
Sign Legend Text Color
Black, Red
Metal Detectable
No
Sign Header
Caution
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Write on Surface
No
Sign Header Style
Symbol and Text
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Glow In The Dark
No
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Sign Legend
Do Not Enter.
Sign Header Text Color
Black
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Yellow
Anti-Slip Surface
No
Corrosion Resistant
Yes
State Specific Sign
No
Sign Legend Background Color
White
Number of Printed Sides
1
Minimum Application Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.