Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 472K15

  • Mfr # 472K15

  • Zoro # G5852590


product price: $9.79
/ea

Key Features

Header
Caution
Legend
Do Not Enter
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472K15
Zoro #
G5852590
UPC #
00194484167592
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Do Not Enter
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Legend Pictogram ID
PADM-62
Sign Header
Caution
Metal Detectable
No
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Legend Pictogram Description
Hand
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Chemical Resistant
Yes
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Average Outdoor Durability
1 to 3 yr
Material Properties
Rigid
Sign Legend
Do Not Enter
Sign Header Style
Text
Sign Format
Traditional OSHA
Maximum Service Temperature
168 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
State Specific Sign
No
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.